RUST-OLEUM 2500 TOPCOAT AEROSOL SIGNAL CLEAR 500ML
Hard Hat ® Topcoat Transparent
See technical informationSee documentsReferences
Rust-Oleum:2500
Rubix:319445
EAN:8715743006197

Documents
Product details : RUST-OLEUM 2500 TOPCOAT AEROSOL SIGNAL CLEAR 500ML
Hard Hat® Aerosols Transparent Topcoat 2500 is a non-yellowing coating, based on fast drying acrylic resin.
Protective layer for many metal surfaces. Gloss repair of old coatings.
Strengths
Non-yellowing (UV resistant).
Quick drying (10-15 min.).
Provides extra durability to metallic and fluorescent coatings.
Applications
Protects copper, chromium, silver, aluminum, bronze and nickel and restores the brilliance of old paintings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 507 g |
| Volume | 500 ml |
| Colour | colourless |
| Finishing | glossy |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- In stock: Next day delivery
