RUST-OLEUM 2125 TOPCOAT AEROSOL NATIONAL BLUE 500ML
Hard Hat® Topcoat Ral-Colours
See technical informationSee documentsReferences
Rust-Oleum:2125
Rubix:319414
EAN:8715743005947

Documents
Product details : RUST-OLEUM 2125 TOPCOAT AEROSOL NATIONAL BLUE 500ML
Top quality. For on bare steel, wood and concrete. Can be handled after 30 minutes (at 20°C). The best coverage available. Heat resistant up to 100 ° C. Available in 45 (RAL) colours. More paint, more square meters. One HARD HAT® spray can is equivalent to 2 or more standard spray cans. Direct results in one spray run: thicker coat of paint, better coverage. Dries quicker: 10-15 minutes! Higher quality pigments ensure a longer shine and colour retention. The light-elastic paint layer prevents cracks and premature peeling.
Strengths
Coat of paint without splash. Excellent spraying quality. High-quality pigments: ensure longer lasting gloss and colour.
Applications
For non coated steel, wood and concrete.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 519 g |
| Volume | 500 ml |
| Colour | blue |
| Finishing | glossy |
| Max. Operation temperature | 100 °C |
| Drying time | 20 min |
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- In stock: Next day delivery
Colour
blue
