SCHNEIDER ZBE101 CONTACT BLOCK

Harmony xb contact block

See technical informationSee documents

References

Schneider Electric:ZBE101
Rubix:81286285
EAN:3389110089479
brand logo

Technical specifications

Typecontact block

Documents

Product details : SCHNEIDER ZBE101 CONTACT BLOCK


Introducing the Harmony XB4/5 series of ZBE Contact blocks from Schneider Electric. High quality, high performing contact blocks are a necessary part of your day to day operations, providing consistency to your machinery, operations and overall performance

Strengths

High performance even in the most demanding environments
Conformity with IEC, UL, CSA, CCC EAC, and JIS standards, as well as CE marking and marine approvals
Up to IP66, 67, 69, 69K, and type 4X protection ratings
Operating temperature from -40°C –to 70°C
Shock protection level up to IK06
High vibration resistance with shake-proof terminal screws
Large set of accessories to customize your panels
Various types of connection are available: screw clamp, connector, Faston connector, spring terminal, or printed circuit board
A wide choice of contact blocks for general purpose or specific applications (low current, standard, or high power switching)
Operating temperature range from -40 °C to +70 °C/-40 °F to +158 °F for outdoor applications

Applications

General purpose offer covering all segments and applications Industry
Machines and control panels in packaging, material handling, material working, pumping, etc
Ideal in extreme environments: food and beverage, automotive, and outdoor use such as mining, water treatment, etc
Building and infrastructure
Energy distribution panels, public works, restaurants, commercial buildings, airports, etc

Technical specifications


Attributes
Typecontact block
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
  • In stock: Next day delivery