References
SMC:PSE201-B4C
Rubix:125A7998

Documents
Product details : SMC PSE201-B4C PRESSURE SENSOR
Series PSE digital pressure switches allow pressure to be controlled from a remote location. Series PSE510 is compact and lightweight, allowing the sensor to be mounted where needed. The use of stainless steel for all wetted parts (SUS630 for diaphragm, SUS304 for fitting) allows the PSE520 pressure sensor to be used in a wide variety of gas and fluid applications.
Strengths
Multi channel controller
Low power consumption: 55mA or less
NPN or PNP open collector available
Simplified application
Space saving
Low power consumption: 55mA or less
NPN or PNP open collector available
Simplified application
Space saving
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Material | 304 stainless steel |
Show UNSPSC/ECL@SS
£ 183.42 excl. VAT
/ Each
£ 220.10 incl. VAT
- Delivery usually within ( 4 ) days