Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP3E-TF125BMNJB10 VACUUM PAD
SMC ZP3E-TF125BMNJB10 VACUUM PAD
Heavy-duty, Ball Joint with Buffer - ZP3E-TF*BM
References
smc:
ZP3E-TF125BMNJB10
rubix:
394A1437
manufacturer :
ZP3E-TF125BMNJB10
Technical specifications
Material
NBR
Diameter
125
mm
Shape
Bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP3E-TF125BMNJB10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 - Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Options: Female Thread Buffer Vertical Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
Material
NBR
Diameter
125
mm
Shape
Bellow
Type
Vacuum Pad
Metrical Diameter
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.07
excl. VAT
/
Each
£
112.88
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
PIAB 0202114 SUCTION CUP VL50BX 50MM DIA
SMC ZPT16CSJ30-04-A10 VACUUM PAD
SMC ZP3-T08UMHSK6-B5 VACUUM PAD
SMC ZPT40UNK20-06-A14 VACUUM PAD
SMC ZP3E-80BMS VACUUM PAD
SMC ZP25US VACUUM PAD
SMC ZP3-16UMHS VACUUM PAD
SMC ZP32BU VACUUM PAD
SMC ZP3E-T32UMCL-AL14 VACUUM PAD
SMC ZPT2004UNK10-04-A8 VACUUM PAD
SMC ZPT100HBNJ25-B01-A22 LARGE BELLOWS VACUUM PAD
SMC ZPR40UNJ10-06-A14 VACUUM PAD
FESTO 191048 SUCTION CUP WITHOUT CONNECTOR ESV-100-EU
SMC ZP40DF VACUUM PAD DEEP FLUORINE
SMC ZP3-T16UMS-A5 VACUUM PAD