SMC ZPT100HBNJ25-B01-A22 LARGE BELLOWS VACUUM PAD


Vacuum Pad

References
smc:ZPT100HBNJ25-B01-A22
rubix:2610961
brand logo
brand logo
Technical specifications
MaterialNitrile (NBR)
TypeLarge Bellows
See all Specifications

Product details : SMC ZPT100HBNJ25-B01-A22 LARGE BELLOWS VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Buffer Vertical Vacuum Inlet.

Pad Diameter: ø100
Material: N (NBR)
Buffer: J25 (Rotating 25 mm)
Mounting Thread: A22 (M22X1.5)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)107x179x107 mm
Logistic Weight540 g
MaterialNitrile (NBR)
TypeLarge Bellows
Show UNSPSC/ECL@SS
£ 64.93 excl. VAT
/ Each
£ 77.92 incl. VAT
  • Delivery usually within ( 4 ) days