SMC ZP3E-TF40UMN-AL6 VACUUM PAD
Heavy-duty with Ball Joint Adapter - ZP3E-TF*UM
See technical informationSee documentsReferences
SMC:ZP3E-TF40UMN-AL6
Rubix:394A1329
Manufacturer :ZP3E-TF40UMN-AL6

Documents
Product details : SMC ZP3E-TF40UMN-AL6 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Flat Type with Groove
Materials: NBR, Mark-free NBR, Silicone Rubber, Urethane Rubber, FKM
Options: Male and Female Thread Vertical Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 40 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 37.13 excl. VAT
/ Each
£ 44.56 incl. VAT
- Usually arrives within 14 working days