References
SMC:ZPR2004US-04-B5
Rubix:394A2447
Manufacturer :ZPR2004US-04-B5

Documents
Product details : SMC ZPR2004US-04-B5 VACUUM PAD
Tailored for long and narrow workpieces with adsorption surface limitations
Strengths
Pad Sizes: 2x4, 3.5x7, 4x10 mm
Shapes: Oval Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 4 mm |
| Shape | oval |
| Type | vacuum pad |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
- Usually arrives within 14 working days