SMC ZPX63HBUJ50-B01-A18 VACUUM PAD


Heavy-duty with Buffer - ZPXHBJ

References
smc:ZPX63HBUJ50-B01-A18
rubix:394A1890
manufacturer :ZPX63HBUJ50-B01-A18
brand logo
brand logo
Technical specifications
Materialurethane rubber
Diameter63 mm
Shapebellow
See all Specifications

Product details : SMC ZPX63HBUJ50-B01-A18 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread Buffer Lateral Vacuum Inlet.

Technical specifications


Attributes
Materialurethane rubber
Diameter63 mm
Shapebellow
Typevacuum pad
Metrical Diameter65 mm
Show UNSPSC/ECL@SS
£ 52.40 excl. VAT
/ Each
£ 62.88 incl. VAT
  • Usually arrives within 14 working days