SMC ZP3-Y02UN-B3-B3 VACUUM PAD
Compact with Adapter & One-touch Fittings - ZP3-Y*U/UM
See technical informationSee documentsReferences
SMC:ZP3-Y02UN-B3-B3
Rubix:394A2387
Manufacturer :ZP3-Y02UN-B3-B3

Documents
Product details : SMC ZP3-Y02UN-B3-B3 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 1.5 to Ø 16 mm
Shapes: Flat Type, Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread, One-touch and Barb Fitting, Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 2 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Usually arrives within 14 working days