References
SMC:ZPT100HBS-A16
Rubix:393A4495
Manufacturer :ZPT100HBS-A16

Documents
Product details : SMC ZPT100HBS-A16 LARGE BELLOWS VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Bellows Type
Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 100 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 51.49 excl. VAT
/ Each
£ 61.79 incl. VAT
- Usually arrives within 14 working days