Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-TB08MBS-H5 VACUUM PAD
SMC ZP2-TB08MBS-H5 VACUUM PAD
Vacuum Pad
References
smc:
ZP2-TB08MBS-H5
rubix:
394A2457
Technical specifications
Material
silicon rubber
Diameter
2
mm
Shape
bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-TB08MBS-H5 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
14
x
10
mm
Logistic Weight
2
g
Material
silicon rubber
Diameter
2
mm
Shape
bellow
Type
vacuum pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.35
excl. VAT
/
Each
£
12.42
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZPR32BN-06-A6 VACUUM PAD
SMC ZPT10UNK30-B5-A10 VACUUM PAD
FESTO 526001 SUCTION CUP WITHOUT CONNECTOR ESV-40-GT
FESTO 191012 SUCTION CUP WITHOUT CONNECTOR ESV-150-SU
SMC ZP3E-Y32UMNJB50 VACUUM PAD
SMC ZPT25USJ20-B5-A10 VACUUM PAD
SMC ZP10CN VACUUM PAD
SMC ZP3E-T63UMN-A16 VACUUM PAD
SMC ZPT40DN-B01 VERTICAL ENTRY VACUUM PAD
SMC ZP2-TB20MBN-H5
SMC ZPT25US-B01 VACUUM PAD
SMC ZP3E-YF63UMNJB30 VACUUM PAD
SMC ZPT20BNK10-06-A10 VACUUM PAD BUFFER BELLOW NBR
SMC ZPT16BN-A5 VACUUM PAD
SMC ZPT08BSJ10-B5-A8 VACUUM PAD