Product details : SMC HEF002-A6-P PELTIER TYPE CHILLER
The HEF compact chiller use a Peltier thermoelectric device, rather than a refrigeration circuit, to extract heat from the cooling loop. This 220W capacity chiller has a next-generation design with a footprint 80% smaller than the HEC-A chiller with similar capacity. Volume is 87% less, and weight is 75% lighter as well. With its compact size and 37~60 dBA low-noise operation, its presence is non-intrusive and compatible in any lab space. The chiller is self-contained with Peltier regulation, fan cooled heat exchanger, pump, coolant tank and power supply. The dustproof filter is replaceable. The user interface includes a 2-line display for settings and operational data. 4 input buttons allow access to set points and data screens.
Strengths
Cooling capacity up to 220 W / heating capacity up to 500 W
High temperature stability: ±0.1 °C
Fluid contact material:
Stainless steel, resin, rubber (material free of aluminium and copper)
Easy maintenance.