SMC ISE40A-01-T-M-X501 HIGH PRECISION DIGITAL PRESSURE SWITCH
Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ISE40A-01-T-M-X501
Rubix:2603231

Documents
Product details : SMC ISE40A-01-T-M-X501 HIGH PRECISION DIGITAL PRESSURE SWITCH
The ISE40A series is a high precision digital pressure switch, providing improved functions, performance and variations over the previous ISE40 series. Abnormal values can be seen at a glance on the 2-color display
ISE40A, 2-Colour Display High Precision Digital Pressure Switch
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x50x30 mm |
|---|---|
| Logistic Weight | 78 g |
| Type | digital pressure switch |
Show UNSPSC/ECL@SS
£ 137.06 excl. VAT
/ Each
£ 164.47 incl. VAT
- Delivery usually within ( 6 ) days