FESTO 170692 ON/OFF VALVE HEL-D-MAXI
HEL Pressure build-up valve
See technical informationSee documentsReferences
Festo:HEL-D-MAXI
Rubix:106A5672
Manufacturer :170692
EAN:4052568006525

Documents
Product details : FESTO 170692 ON/OFF VALVE HEL-D-MAXI
On-off valve HEL-D-MAXI For Service units, without Threaded Connection plates with FRB Threaded pin. Gradual pressure build-up. The valve function is equivalent to a 2/2-way directional control valve. Exhaust-Air function=throttleable, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Manual override=None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x80x70 mm |
|---|---|
| Logistic Weight | 456,98 g |
| Type | hel pressure build-up valve |
Show UNSPSC/ECL@SS
£ 264.95 excl. VAT
/ Each
£ 317.94 incl. VAT
- In stock: Next day delivery