FESTO 33003 TOGGLE LEVER VALVE KH/O-3-PK-3


KH/O Hand lever valve

References
festo:KH/O-3-PK-3
rubix:81226604
manufacturer :33003
ean:4052568004149
KH/O-3-PK-3 Toggle lever valve
brand logo
Technical specifications
TypeToggle Lever Valve
See all Specifications

Product details : FESTO 33003 TOGGLE LEVER VALVE KH/O-3-PK-3


Toggle lever valve KH/O-3-PK-3 With barbed fitting Connection for tubing ND 3 mm. Depending on the choice of Connections, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Standard nominal flow rate=80 l/min, Operating pressure=0 - 8 bar, Design structure=Piston seat, Nominal size=2,5 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x27x35 mm
Logistic Weight21,32 g
TypeToggle Lever Valve
Volume flow rate80 l/min
Show UNSPSC/ECL@SS
£ 47.80 excl. VAT
/ Each
£ 57.36 incl. VAT
  • Usually arrives within 14 working days