HELLERMANN LETTER E SIZE C 515-02059
HellermannTyton Pre-Printed Cable Markers
See technical informationReferences
Hellermanntyton:515-02059
Rubix:162A4179
Product details : HELLERMANN LETTER E SIZE C 515-02059
Helagrip is used to mark cable and wire. Ideally suited to panel building, mass transit, utilities, telecommunications and electrical contracting.
Depending on marker size, the product is supplied either on a reel (HGDC) or in a plastic bag (HGBC).
Markers are available as standard in international resistor colour code and yellow material marked in black. White material marked in black is available to special order.
Characters are 0-9, A-Z and standard electrical symbols.
Depending on marker size, the product is supplied either on a reel (HGDC) or in a plastic bag (HGBC).
Markers are available as standard in international resistor colour code and yellow material marked in black. White material marked in black is available to special order.
Characters are 0-9, A-Z and standard electrical symbols.
Strengths
Easily apply one size marker to wide range of cables
Markers are applied before termination takes place
Chevron cut to lock markers together ensuring text remains in place
Traditional wire marking available in yellow, white and colour code
Flexible material so product returns securely on the wire
Applicator tool TJC available
Markers are applied before termination takes place
Chevron cut to lock markers together ensuring text remains in place
Traditional wire marking available in yellow, white and colour code
Flexible material so product returns securely on the wire
Applicator tool TJC available
Applications
Helagrip is used to mark cable and wire. Ideally suited to panel building, mass transit, utilities, telecommunications and electrical contracting
Technical specifications
Attributes
| Type | reel |
|---|
Show UNSPSC/ECL@SS
£ 21.27 excl. VAT
/ Each
£ 25.52 incl. VAT
- Delivery date on request
Contact a branch



