MARKAL 096882 CERTIFIED VALVE ACTION PAINT MARKER RED
Nuclear Pre-Certified Liquid Paint Marker
See technical informationSee documentsReferences
Markal:096882
Rubix:2546602
Manufacturer :96882
EAN:0048615965284



Documents
Product details : MARKAL 096882 CERTIFIED VALVE ACTION PAINT MARKER RED
The Certified Valve Action® is a highly-visible liquid paint marker pre-certified to contain low levels of chlorides, halogens, low melting point metals and sulfur. Each manufactured batch is individually analyzed and certified to meet U.S.A. and International nuclear and military specifications, and is safe for use on stainless steel and other alloy metals where corrosion resistance is a requirement.
Strengths
Ideal for use on stainless steel or superalloys in industries that require prevention against corrosion, pitting, or degradationCertified to meet the following U.S.A. and international specifications: - EDF PMUC - MIL - STD-2041D - U.S. DOE RDT F-7-3T (expired) - U.S. Navy C3070 Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.Fast drying formula leaves wear-, weather- and UV-resistant marks
Applications
Nuclear-power generation, Other power generation facilities, Oil and gas, Military, Welding, Aviation and aerospace
Technical specifications
Attributes
| Package weight | 0,325 g |
|---|---|
| Colour | red |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
- In stock: Next day delivery
