Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Screw plug
NERO 1/4 BSP HEX PLUG HP04
NERO 1/4 BSP HEX PLUG HP04
Hexagon Plug
References
nero:
HP04
rubix:
114A1774
Technical specifications
Material
Stainless steel 316
Type
ISO 4144
Threading diameter (inch)
1/4
''
Product details
Technical specifications
Product details : NERO 1/4 BSP HEX PLUG HP04
BSPT Hexagon Plug 150LB 316. Manufactured to ISO 4144.
Technical specifications
Attributes
Material
Stainless steel 316
Type
ISO 4144
Threading diameter (inch)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.95
excl. VAT
/
Each
£
1.14
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
PARKER EO-BLANKING-PLUG ROV28LCF
BLANKING PLUG LEGRIS-0206-28-00 3/4NPT STEEL PARKER LEGRIS INT HEX HEA
PARKER VKA3/06SCF TEST POINT FITTING
PARKER EO-SOFT-SEAL-PLUG VSTI1/4EDVITCF
LEGRIS BRASS PLUG 0200 13 00
PARKER T-LOK-CAP 12FNMTXS
LEGRIS LF3600 BRASS FITTING 3626-10-00
PARKER EO-SOFT-SEAL-PLUG VSTI3/4EDVITCF
LEGRIS SS ADAPTOR 1855 13 13
PARKER VKA3/06LCF TEST POINT FITTING
PARKER EO-BLANKING-PLUG VSTI8X1ORCF
PARKER EO-BLANKING-PLUG ROV35LCF
PARKER T-LOK-CAP 16FNMTXS
LEGRIS 0936 00 13 HEXAGON PLUG MALE 1/4IN BSPT NICKEL
LEGRIS 3MM FITTING 3226-03-00