Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
EGAMASTER HEXAGON KEY 5MM COPPER-BERYLLIUM 70394
EGAMASTER HEXAGON KEY 5MM COPPER-BERYLLIUM 70394
Hexagonal Key
References
ega master:
70394
rubix:
2574790
ean:
8412783703948
Technical specifications
Imprint
Hex / Allen
Imprint size
5
mm
Head
Hexagon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : EGAMASTER HEXAGON KEY 5MM COPPER-BERYLLIUM 70394
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5
mm
Head
Hexagon
Material
Beryllium Copper
Weight
40.5
g
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.83
excl. VAT
/
Each
£
70.60
incl. VAT
Delivery within 10-15 business days
Select variants (6)