Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof male wrench
Explosion-proof male wrench
Filter Options
CATEGORIES
Explosion-proof male wrench (39)
Brand
Facom
(15)
Roebuck
(24)
SEE MORE FILTERS
CONFIRM
2 Product(s) with 39 variant(s):
Relevance
Exclusive brands
roebuck:
846068
rubix:
209A7785
ean:
3660338083020
ROEBUCK NON SPARKING HEX KEY 3MM 846068
Imprint
:
hex / allen
Imprint size
:
3 mm
Length
:
60 mm
£
10.90
excl. VAT
/
Each
Usually arrives within 14 working days
Show 24 variant(s) for this product
Add
facom:
82H.1.5SR
rubix:
157A2449
ean:
3148518747790
FACOM COMBINATION WRENCH 82H.1.5SR
Imprint
:
hex / allen
Imprint size
:
1.5 mm
Head
:
hexagon
£
48.41
excl. VAT
/
Each
Usually arrives within 14 working days
Show 15 variant(s) for this product
Add