FESTO 530032 PILOTED CHECK VALVE HGL-3/8-B


HGL Non-return valve

References
festo:HGL-3/8-B
rubix:81226498
manufacturer :530032
ean:4052568006846
HGL-3/8-B Non-return valve
brand logo
Technical specifications
Typepiloted non return valve
Type of couplingg
See all Specifications

Product details : FESTO 530032 PILOTED CHECK VALVE HGL-3/8-B


Non-return valve HGL-3/8-B Controlled, with OL sealing ring Valve function=piloted non-return function, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=G3/8, Pilot Air port 21=G1/4, Type of actuation=pneumatic

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x10x130Ā mm
Logistic Weight66,54Ā g
Typepiloted non return valve
Type of couplingg
Show UNSPSC/ECL@SS
Ā£ 64.74 excl. VAT
/ Each
Ā£ 77.69 incl. VAT
  • In stock: Next day delivery