FESTO 153444 CHECK VALVE HA-M5-QS-4


Non-Return Valve

References
festo:HA-M5-QS-4
rubix:106A7019
manufacturer :153444
ean:4052568034771
HA-M5-QS-4 Non-return valve
brand logo
Technical specifications
Typenon-return valve
See all Specifications

Product details : FESTO 153444 CHECK VALVE HA-M5-QS-4


Non-return valve HA-M5-QS-4 Flow rate from the male thread to the QS plug connector. Valve function=Non-return function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=QS-4, Mounting type=Threaded, Standard nominal flow rate=148 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x73x12Ā mm
Logistic Weight7,9Ā g
Typenon-return valve
Show UNSPSC/ECL@SS
Ā£ 22.67 excl. VAT
/ Each
Ā£ 27.20 incl. VAT
  • Delivery usually within ( 11 ) days