SMC ZSE20A-V-M5-J DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ZSE20A-V-M5-J
Rubix:393A1727
Manufacturer :02002007
Documents
Product details : SMC ZSE20A-V-M5-J DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
Technical specifications
Attributes
| Type | digital pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 81.04 excl. VAT
/ Each
£ 97.25 incl. VAT
- Usually arrives within 14 working days
