SMC ZSE20A-T-01-J DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ZSE20A-T-01-J
Rubix:257A2478
Manufacturer :01734877
Documents
Product details : SMC ZSE20A-T-01-J DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
•3-Screen Display High-Precision Digital Pressure Switch.
•2 outputs + Analogue output (Voltage/Current).
•IP40.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -101 to 100 kPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ZSE20
Rated pressure range: A (0 to -101 kPa)
Output Specification: T (PNP Open Collector 2 Outputs + Analogue Voltage Output)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: J (Lead Wire w/Connector, 5-core, 2 m Lead Wire)
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
•2 outputs + Analogue output (Voltage/Current).
•IP40.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -101 to 100 kPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ZSE20
Rated pressure range: A (0 to -101 kPa)
Output Specification: T (PNP Open Collector 2 Outputs + Analogue Voltage Output)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: J (Lead Wire w/Connector, 5-core, 2 m Lead Wire)
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
Technical specifications
Attributes
| Type | high-precision digital pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 81.00 excl. VAT
/ Each
£ 97.20 incl. VAT
- Delivery usually within ( 4 ) days
