Product details : SMC HECR002-A5-P PELTIER CHILLER THERMO-CON/RACK MOUNT TYPE
Can precisely control the temperature thanks to peltier technology and be rack-mounted
Strengths
Cooling capacity: 0.2 to 1 kW
Temperature stability: ±0.01 °C to ±0.03 °C
Set temperature range: 10 to 60 °C
Space-saving
With heating function and self-diagnosis.