Product details : SMC ISE78G-F02-L2 DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch with IO-Link
Applicable Fluid: air and general Fluids
Pressure ranges: from 0 to 50 MPa
Repeatability: ±0.5 % F.S. or less
Output: IO-Link and NPN/PNP
Selectable response times
IP67
Consumption: 35 mA or less.