PARKER 1/4-SM-NIPPLE-ASS SM-252-6FB


High Pressure, Hydraulic General Purpose Quick Couplings - SM Series

References
parker hannifin:SM-252-6FB
rubix:157A1774
brand logo
brand logo
Technical specifications
Typehigh pressure quick coupling nipple
Modelsm
Materialsteel

Product details : PARKER 1/4-SM-NIPPLE-ASS SM-252-6FB


SM Series Couplers (hydraulic) up to 6000 psi connect with SM Series Nipples. Parker's SM Series are double shut-off quick couplings with manual sleeves and poppet valves.

Technical Characteristics:
• Sizes: 1/4” – 3/4”
• Material: Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Other Coupler options include: Sleeve Lock

Markets:
• Industrial
• Construction
• Agriculture

Features/Benefits:
• Poppet valves have captive seals to minimize seal washout
• Standard end configurations include Female NPTF, Female ORB, Female BSPP

Applications:  
• Industrial hydraulic lines
• Mobile equipment
Application: Hydraulic |General purpose
Body Material: Steel
Body Size (inch): 1/4
Connection Thread Size (inch): G 3/8
Connection Type: Female BSPP
Coupling Half: Male Nipple
Division: Quick Coupling Division
Flow Rate: 3 GAL/MIN
Hex Size: 0.94
Maximum Operating Pressure: 6000 PSI
Maximum Operating Temperature: 250
Minimum Operating Temperature: -40
Plating Type: Zinc with clear trivalent chromate
Product Type: Manual Connect
Seal Material: Nitrile
Valve Type: Poppet

Technical specifications


Attributes
Typehigh pressure quick coupling nipple
Modelsm
Materialsteel
Show UNSPSC/ECL@SS
£ 26.22 excl. VAT
/ Each
£ 31.46 incl. VAT
  • Usually arrives within 14 working days