Screw coupling
Filter Options
Categories
screw coupling (51)
1Brand
parker
(51)
51 Product(s) with 51 variant(s):
LEGRIS COUPLING 9405U06 13
- parker:9405U06 13
- rubix:123A2634
- manufacturer :9405U06 13
- ean:0820099478203
- Usually arrives within 14 working days
- Type:coupler
- Size of thread:1/4
- Size of thread:1/4
£ 150.20 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9414U08 21
- parker:9414U08 21
- rubix:123A2633
- manufacturer :9414U08 21
- ean:0820099480299
- Usually arrives within 14 working days
- Type:coupler
- Size of thread:g 1/2
- Size of thread:g 1/2
£ 220.55 excl. VAT
/ 5 pieces
PARKER G18ZLCF UNION
- parker:G18ZLCF
- rubix:389A6849
- manufacturer :G18ZLCF
- Usually arrives within 14 working days
- Type:tube fitting
- Size of thread:m26 x 1,5
- Size of thread:m26 x 1,5
£ 271.10 excl. VAT
/ 10 pieces
PARKER G22ZLCF UNION
- parker:G22ZLCF
- rubix:389A6765
- manufacturer :G22ZLCF
- Usually arrives within 14 working days
- Type:hydraulic tube union
- Size of thread:m30(p2)
- Material:steel
£ 140.90 excl. VAT
/ 5 pieces
PARKER 1/4-SM-NIPPLE-ASS SM-252-6FB
- parker:SM-252-6FB
- rubix:157A1774
- manufacturer :SM-252-6FB
- Usually arrives within 14 working days
- Type:high pressure quick coupling nipple
- Size of thread:3/8
- Size of thread:3/8
£ 144.55 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9405U06 17
- parker:9405U06 17
- rubix:123A2629
- manufacturer :9405U06 17
- ean:0820099478326
- Usually arrives within 14 working days
- Type:coupler
- Size of thread:r 3/8
- Size of thread:r 3/8
£ 148.75 excl. VAT
/ 5 pieces
LEGRIS 9405U08 17 LOW PRESSURE CONNECTOR R3/8IN
- parker:9405U08 17
- rubix:395A8556
- manufacturer :9405U08 17
- ean:0820099478654
- Usually arrives within 14 working days
- Type:coupler
- Size of thread:3/8
- Size of thread:3/8
£ 234.55 excl. VAT
/ 5 pieces
LEGRIS 9405U08-13 COUPLING
- parker:9405U08 13
- rubix:214A3857
- manufacturer :9405U08 13
- ean:0820099478555
- In stock: Next day delivery
- Type:coupler male bspt taper 405u
- Size of thread:r 1/4
- Material:technical polymer (sleeve/body), nickel-plated brass adaptor, stainless steel (spring/balls), nbr seal
£ 234.45 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9421U08-13
- parker:9421U08 13
- rubix:123A2528
- manufacturer :9421U08 13
- ean:0820099481593
- Usually arrives within 14 working days
- Type:coupler with hosetail (9421u series)
- Size of thread:n/a (hosetail for ø13 mm tube od)
- Material:thermoplastic body (iso b / european profile) with nbr seals
£ 202.05 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9414E07-17
- parker:9414E07 17
- rubix:123A2641
- manufacturer :9414E07 17
- ean:0820099479811
- Usually arrives within 14 working days
- Type:9414
- Size of thread:g 3/8
- Material:technical polymer (c 9000) with nbr seal
£ 161.40 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9401U08 13
- parker:9401U08 13
- rubix:123A2636
- manufacturer :9401U08 13
- ean:0820099477664
- Usually arrives within 14 working days
- Type:9401
- Size of thread:g 1/4
- Material:technical polymer
£ 199.65 excl. VAT
/ 5 pieces
LEGRIS 9414U08 REINFORCED PNEUMATIC QUICK CONNECT COUPLING G 1/4 FEM
- parker:9414U08 13
- rubix:80380288
- manufacturer :9414U08 13
- ean:0820099480176
- Usually arrives within 14 working days
- Type:9414u08 13
- Size of thread:g 1/4
- Material:technical polymer
£ 201.85 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9405U06-21
- parker:9405U06 21
- rubix:132A8178
- manufacturer :9405U06 21
- ean:0820099478494
- Usually arrives within 14 working days
- Type:male coupler, bspt taper (iso b6, 405u)
- Size of thread:r 1/2
- Material:reinforced technical polymer (coupler body); nickel-plated brass; nickel-plated steel (male end); nbr seal
£ 146.10 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9414E07-13
- parker:9414E07 13
- rubix:123A2644
- manufacturer :9414E07 13
- ean:0820099479750
- Usually arrives within 14 working days
- Type:coupler female bsp parallel 414e
- Size of thread:g 1/4
- Material:polymer h.f.
£ 161.35 excl. VAT
/ 5 pieces
LEGRIS-9414A06-17 FEMALE BODY BSP PARALLEL 3/8 9414A06 17
- parker:9414A06-17
- rubix:81226411
- manufacturer :9414A06-17
- ean:0820099479699
- Usually arrives within 14 working days
- Type:coupler female bsp parallel 414a
- Size of thread:g 3/8
- Material:technical polymer
£ 170.20 excl. VAT
/ 5 pieces
LEGRIS-9414A06-13 FEMALE BODY BSP PARALLEL 1/4 9414A06 13
- parker:9414A06-13
- rubix:81226412
- manufacturer :9414A06-13
- ean:0820099479668
- Usually arrives within 14 working days
- Type:coupler female bspp parallel 414a
- Size of thread:g 1/4
- Material:zamak (aro body), technical polymer sleeve; nickel-plated brass adaptor; stainless steel balls & spring; nbr seal
£ 171.80 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9414E07-21
- parker:9414E07-21
- rubix:132A8489
- manufacturer :9414E07-21
- ean:0820099479873
- Usually arrives within 14 working days
- Type:9414
- Size of thread:g 1/2
- Material:polymer h.f.
£ 174.05 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9416U06-13
- parker:9416U06 13
- rubix:123A2864
- manufacturer :9416U06 13
- ean:0820099480718
- Usually arrives within 14 working days
- Type:coupler female bsp parallel 416u
- Size of thread:g 1/4
- Material:technical polymer
£ 175.40 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9401E07 21
- parker:9401E07 21
- rubix:123A2734
- manufacturer :9401E07 21
- ean:0820099477398
- Usually arrives within 14 working days
- Type:9401
- Size of thread:g 1/2
- Material:polymer h.f.
£ 176.10 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9401E07-17
- parker:9401E07-17
- rubix:123A2733
- manufacturer :9401E07-17
- ean:0820099477336
- Usually arrives within 14 working days
- Type:9401
- Size of thread:g 3/8
- Material:reinforced technical polymer
£ 183.60 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9401E07-13
- parker:9401E07 13
- rubix:123A2876
- manufacturer :9401E07 13
- ean:0820099477268
- Usually arrives within 14 working days
- Type:9401e
- Size of thread:g 1/4
- Material:technical polymer (reinforced)
£ 183.65 excl. VAT
/ 5 pieces
LEGRIS 9421A COUPLER 9421A06-10
- parker:9421A06 10
- rubix:123A2868
- manufacturer :9421A06 10
- ean:0820099480985
- Usually arrives within 14 working days
- Type:coupler 421a
- Size of thread:10 mm (hose i.d.)
- Material:technical polymer (reinforced) body; aro profile: zamak; nickel-plated brass adaptor; nickel-plated steel hosetail adaptor; nbr seal (o-ring); stainless steel balls; stainless steel spring (silicone-free)
£ 188.00 excl. VAT
/ 5 pieces
LEGRIS COUPLING 9416E07-17
- parker:9416E07-17
- rubix:123A2863
- manufacturer :9416E07-17
- ean:0820099480688
- Usually arrives within 14 working days
- Type:9416
- Size of thread:g 3/8
- Material:polymer h.f.
£ 193.00 excl. VAT
/ 5 pieces
LEGRIS 9405A COUPLER 9405A06-17
- parker:9405A06 17
- rubix:123A2735
- manufacturer :9405A06 17
- ean:0820099477992
- Usually arrives within 14 working days
- Type:coupler male bsp taper npt 405a
- Size of thread:r 3/8
- Material:stainless steel (ball); technical polymer (body); ptfe coating; ptfe thread sealant; nbr o-ring
£ 196.35 excl. VAT
/ 5 pieces
24 items of 51













