FTAE1A10Q PARKER RETURN TANK FILTER ELEMENT


Replacement Elements - FTA/FTB/FTC Series

References
parker hannifin:FTAE1A10Q
rubix:201A8237
brand logo
brand logo
Technical specifications
TypeReplacement Element
Filter fineness10 µm

Product details : FTAE1A10Q PARKER RETURN TANK FILTER ELEMENT


Tank Top mounted return filters, with low installed height, surge responsive bypass valve and simple one-piece element removal.

These hydraulic filters are ideal for mobile or industrial applications and are available with integral fill port, breather, dipstick and bowl adaptors.

Applications
• Mobile Equipment
• Construction
• Industrial Power Units

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Diameter: 45 mm
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 10Q Microglass
For Use With: FTA
Length: 118 mm
Micron Rating: 10 µm
Seal Material: Nitrile
Size: Length 1

Technical specifications


Attributes
TypeReplacement Element
Filter fineness10 µm
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days