SMC LVC23-S06 AIR OPERATED VALVE


High Purity Products LVC

References
smc:LVC23-S06
rubix:2607632
brand logo
brand logo
Technical specifications

Product details : SMC LVC23-S06 AIR OPERATED VALVE


High purity chemical valves, series LVC with integral fittings eliminate the possibility of residual liquid in pipe threads. In addition, the body has been designed for smooth flow with minimal internal dead space. Special diaphragm construction insures gentle opening and closing preventing the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, increasing seal life and reducing particle formation.
•High purity suck back valve
•Body types: single; unit type with 2-way valve
•Withstand pressure: 1 MPa
•Operating pressure: 0 to 0.2 MPa
•Maximum suck back volume (cm 3 ): 0.1

Body Style: Single Type
Applicable Tube OD: 06 (ø6)
Port B OUT: None

Technical specifications


Attributes
Logistic Weight80 g
TypeLVC
Show UNSPSC/ECL@SS
£ 350.08 excl. VAT
/ Each
£ 420.10 incl. VAT
  • Delivery usually within ( 4 ) days