Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 7425 AMPLIFIER MODULE VK-R-M5
FESTO 7425 AMPLIFIER MODULE VK-R-M5
VK Amplifier Module
References
festo:
VK-R-M5
rubix:
45028178
manufacturer :
7425
ean:
4052568111076
Technical specifications
Type
VK logic element
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 7425 AMPLIFIER MODULE VK-R-M5
amplifier Module VK-R-M5 Pneumatic Connection, port 1=M5, Standard nominal flow rate=80 l/min, Operating pressure=0,001 - 6 bar
Technical specifications
Attributes
Type
VK logic element
Volume flow rate
80
l/min
Type of coupling
M5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
315.50
excl. VAT
/
Each
£
378.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC XYH-25 STAINLESS STEEL HIGH VACUUM VALVE
SMC AV3000-F03-5Y-X260-Q SOFT START-UP VALVE
SMC LMV110-20 MIXING VALVE 200M TUBE
SMC AV3000-F03-5DZ-Q SOFT START-UP VALVE
FESTO 1002521 ANGLE SEAT VALVE
SMC LVQH40-Z13-1 AIR OPERATED CHEMICAL VALVE
SMC VEX1300-03F REGULATOR VALVE
FESTO 3539179 ANGLE SEAT VALVE
SMC XLA-16G-M9// HIGH VACUUM ANGLE VALVE
SMC EAV4000-F04-00 SOFT START UP VALVE
NORGREN 102GA4848 1/2X1/2 BANJO ASSY
FESTO 3628 ROLLER LEVER VALVE WITH IDLE RETURN L-3-M5
AVENTICS SHUT OF VALUE R412006260
FESTO 3192068 HAND LEVER VALVE VHER-H-B43E-B-G12
FESTO 3410682 HAND LEVER VALVE VHER-P-H-B43E-B-M5