FESTO 548787 ADAPTER KIT HMSV-57


HMSV adapter kit

References
festo:HMSV-57
rubix:119A0630
manufacturer :548787
ean:4052568190194
HMSV-57 Adapter kit
brand logo
Technical specifications
Typeadapter kit for handling and assembly technology
See all Specifications

Product details : FESTO 548787 ADAPTER KIT HMSV-57


Adapter kit HMSV-57 For attaching DGSL-4/6/8/10 to HMSVS-1 and HMXY-1. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=90 g, Material information, adapter plate=Wrought Aluminium alloy, Screw material data=Steel

Technical specifications


Attributes
Logistic Weight115,4Ā g
Typeadapter kit for handling and assembly technology
Show UNSPSC/ECL@SS
Ā£ 99.00 excl. VAT
/ Each
Ā£ 118.80 incl. VAT
  • Delivery usually within ( 16 ) days