PIAB SI 32-2 CARTRIDGE 0107124


Holding Cap

References
piab:01.07.126
rubix:119A7320
brand logo
brand logo
Technical specifications
TypeCartridge Holding Cap

Product details : PIAB SI 32-2 CARTRIDGE 0107124


COAX® is an advanced solution for creating vacuum with compressed air. Based on Piab’s multi-stage technology, COAX® cartridges are smaller, more efficient and more reliable than conventional ejectors, that allows for the design of a flexible, modular and efficient vacuum system. The two-stage COAX® cartridge MICRO is probably the world's smallest multistage vacuum ejector. Its low weight makes it suitable to integrate close to the suction point in high speed pick-and-place applications of small objects. The two-stage COAX® cartridge MINI has small mounting dimensions and the three-stage COAX® cartridge MINI has high initial vacuum flow. The two-stage COAX® cartridge MIDI has small mounting dimensions and the three-stage COAX® cartridge MIDI has high initial vacuum flow. The MIDI cartridges are efficient generators of blow-air and are also suitable for fast evacuation of large volumes.

Strengths

•Two-stage COAX® cartridge - MIDI - with small mounting dimension for limited spaces
Large vacuum flow in relation to energy consumption
Suitable for high-volume evacuation when handling porous materials or if surface leakage is present
Efficient generator of blow-air. Recommended for low over pressures (0 - 0.05 Mpa)

Applications

Logistics;Packaging

Technical specifications


Attributes
TypeCartridge Holding Cap
Show UNSPSC/ECL@SS
£ 147.06 excl. VAT
/ Each
£ 176.47 incl. VAT
  • Usually arrives within 14 working days