MECALINE 853658 HOSE FOR GREASE GUN 300MM

Hose for grease pump

See technical informationSee documents

References

Mecaline:853658
Rubix:217A3617
EAN:3660338097126
Hose for grease gun  300MM

Technical specifications

Typehose for grease gun ø 15 mm
See all Specifications

Documents

Product details : MECALINE 853658 HOSE FOR GREASE GUN 300MM


Coupling: M10 .
External diameter: 11 mm Standards: DIN 1283

Technical specifications


Attributes
Typehose for grease gun ø 15 mm
Hose length300 mm
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
  • In stock: Next day delivery