References
Hartle IGE:SP20
Rubix:1340373

Product details : HARTLE SP20 SYPHON PUMP 210L
The most popular sizes from our range of syphon pumps; suitable for 20, 25, 50, 100 and 210 litre barrels. Made from HDPE, they are compatible with a huge variety of fluids including water, petrol, diesel, light oils, anti-freeze, kerosene, chemicals, solvents, thinners, de-greasers, cleaning fluids, acids, alkalis.
Strengths
Polyethylene syphon barrel pumps
Fluid: water, petrol, diesel, light oils, waste oil, anti-freeze, kerosene, chemicals, solvents, thinners, de-greasers, cleaning fluids, acids, alkalis
Wetted parts: high density polyethylene
Fitting: 2″ BSP integral thread
Fluid: water, petrol, diesel, light oils, waste oil, anti-freeze, kerosene, chemicals, solvents, thinners, de-greasers, cleaning fluids, acids, alkalis
Wetted parts: high density polyethylene
Fitting: 2″ BSP integral thread
Technical specifications
Attributes
| Type | syphon barrel pump |
|---|---|
| Hose length | 1245 mm |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ Each
£ 16.32 incl. VAT
- In stock: Next day delivery
