References
Mecaline:853659
Rubix:217A3618
EAN:3660338097133

Documents
Product details : GISS 853659 HOSE FOR GREASE GUN 500MM
Coupling: M10
.
External diameter: 11 mm Standards: DIN 1283
External diameter: 11 mm Standards: DIN 1283
Technical specifications
Attributes
| Type | hose for grease gun ø 15 mm |
|---|---|
| Hose length | 500 mm |
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
- In stock: Next day delivery
