SCHAEFFLER ARCA-GREASE-GUN.HOOK-ON-HOSE HOSE WITH SLIDE COUPLING
Hose
See technical informationSee documentsReferences
Schaeffler:ARCA-GREASE-GUN.HOOK-ON-HOSE
Rubix:386A7057
Manufacturer :0396970100000
EAN:4012802160611

Documents
Product details : SCHAEFFLER ARCA-GREASE-GUN.HOOK-ON-HOSE HOSE WITH SLIDE COUPLING
Reinforced hoses ARCA-GREASE-GUN.HOOK-ON-HOSE, reinforced hoses with connector for cylindrical nipples to DIN 3404
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | hose |
| Outer diameter | 16 mm |
| Weight | 0.1 kg |
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
- In stock: Next day delivery
