References
Festo:HPVS-14-20-A
Rubix:391A2605
Manufacturer :2095360
EAN:4052568251314

Documents
Product details : FESTO 2095360 FEED SEPARATOR
- Version with one plunger
- With non-rotating piston rod
- Proximity sensor SME/SMT-8 can be integrated in the housing
Feed separator HPVS-14-20-A Stroke=20 mm, Piston diameter=14 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm
Technical specifications
Attributes
| Logistic Weight | 223,8 g |
|---|---|
| Type | double-acting |
Show UNSPSC/ECL@SS
£ 382.12 excl. VAT
/ Each
£ 458.54 incl. VAT
- Delivery usually within ( 2 ) days