TEMA EMB-FEM-3/8BSPP FEM-371-6FB


Hydraulic Flat-Face Quick Coupling - ISO 16028 - FEM/IF Series

References
rectus:FEM-371-6FB
rubix:170A3473
brand logo
brand logo
Technical specifications
TypeQuick Coupling
ModelFEM
MaterialSteel

Product details : TEMA EMB-FEM-3/8BSPP FEM-371-6FB


Flat Face Quick Coupling FEM / IF series is produced according to the ISO 16028 and is compatible with other series complying with the same standard. These couplings offer a leakage free disconnection with a minimal oil loss during uncoupling. Thanks to the valve design, the coupling has a minimum pressure drop, and thus achieves maximum cost-effectiveness. The standard version of series FEM / IF is available made of steel or stainless steel.

Markets:
- Agriculture
- Automotive
- Oil and Gas
- Process
- Power Generation
- Transportation
- Vocational and Municipal
- Defense
- Industrial
- Machine Tooling
- Material Handling
- Construction

Features/Benefits:
- Safety locking feature as standard to prevent unintentional uncoupling
- FEC with the pressure eliminator enable effortless connection under static pressure (up to rated working pressure)
- FEMP and FECP with pushpull features is suitable for multi-plates or when coupling is fixed on an application

Applications:
Easy dry break connection / disconnection in hydraulic systems, both mobile and industrial applications
- Tractors
- Trucks
- Wheel loaders
- Military vehicles
- Hydraulic tools
- Presses
- Molding machines
Application: N/A
Body Material: Steel
Body Size (inch): 3/8
Connection Thread Size (inch): ISO G 3/8"
Division: High Pressure Connectors Europe Division
Flow Rate: 35
Hex Size: 30
Maximum Operating Temperature: 110
Minimum Operating Temperature: -40
Plating Type: Zink Nickel
Product Type: Quick-coupling
Seal Material: NBR
Specifications Met: ISO 16028
Type: Coupling
Version: Standard

Technical specifications


Attributes
TypeQuick Coupling
ModelFEM
MaterialSteel
Show UNSPSC/ECL@SS
£ 29.44 excl. VAT
/ Each
£ 35.33 incl. VAT
  • Usually arrives within 14 working days