Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Pressure sensor
IFM PRESSURE SENSORS PF2652
IFM PRESSURE SENSORS PF2652
IFM Flush Pressure Sensor
References
ifm electronic:
PF2652
rubix:
167A5248
ean:
4021179319065
Technical specifications
Type
Pressure sensor
Min. tension
20
V
Max. tension
30
V
See all Specifications
Operating manual
Product details
Technical specifications
Product details : IFM PRESSURE SENSORS PF2652
IFM PF2652 is combined pressure sensor, DC PNP/NPN, no dead space.
Applications
Freely rotatable housing 350°
Zero and span adjustable
Function programmable
Technical specifications
Attributes
Type
Pressure sensor
Min. tension
20
V
Max. tension
30
V
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
686.75
excl. VAT
/
Each
£
824.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8022811 PRESSURE SENSOR
FESTO 8022830 PRESSURE SENSOR
SMC PSE531-R06-C2L PRESSURE SENSOR
FESTO 542901 PRESSURE SENSOR SDE5-D10-FP-Q4E-P-K
FESTO 540210 PRESSURE SENSOR SDE3-D10D-B-FQ4-2P-M8
FESTO 8022800 PRESSURE SENSOR
FESTO 8022744 PRESSURE SENSOR SPAW-P10R-G14F-2P-M12
FESTO 8022793 PRESSURE SENSOR
SMC PSE530-R06-L PRESSURE SWITCH
FESTO 8022805 PRESSURE SENSOR
FESTO 8022757 PRESSURE SENSOR
FESTO 8022765 PRESSURE SENSOR
FESTO 8000110 PRESSURE TRANSMITTER
SMC PSE560-02 PRESSURE SENSOR
FESTO 540207 PRESSURE SENSOR SDE3-D10S-B-HQ4-2P-M8