Pressure Switch
Type | Pressure Sensor |
---|---|
Execution | PSE531 |
Min. tension | 12 V |
Logistics dimensions (L x W x H) | 128x18x12 mm |
---|---|
Logistic Weight | 57 g |
Type | Pressure Sensor |
Execution | PSE531 |
Min. tension | 12 V |
Max. tension | 24 V |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Delivery usually within ( 4 ) days