References
Festo:MV-LD-12-24DC
Rubix:112A9982
Manufacturer :35558
EAN:4052568023294
Product details : FESTO 35558 ILLUMINATING SEAL MV-LD-12-24DC
Illuminating seal MV-LD-12-24DC for solenoid valves MV. Installation position=arbitrary, switching position indicator=LED, operating voltage range DC=12 - 24 V, rated power Illuminating seal=0.25 W, CE mark (see declaration of conformity)=acc. to EU EMC Directive
Technical specifications
Attributes
| Type | illuminating seal |
|---|
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- Delivery usually within ( 6 ) days