FESTO 539709 PLUG SOCKET MSSD-C-M16


MSSD-C socket

References
festo:MSSD-C-M16
rubix:107A0747
manufacturer :539709
ean:4052568050030
MSSD-C-M16 Plug socket
brand logo
Technical specifications
TypePlug connector MSSD
See all Specifications

Product details : FESTO 539709 PLUG SOCKET MSSD-C-M16


Plug socket MSSD-C-M16 For solenoid coils and valves, port pattern per DIN EN 175 301, type A. Permissible cable diameter=6 - 8 mm, Assembly Position=Any, Connection frequency=50, Protection class=(* IP65, * to IEC 60529), Ambient temperature=-20 - 115 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x25x140 mm
Logistic Weight26,8 g
TypePlug connector MSSD
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
  • Delivery usually within ( 6 ) days