MECALINE 1008T 5/8 1008-5/8 TAPER BUSH

Imperial Taper Bush 1008

See technical informationSee documents
References
Mecaline:MA1008.5/8
Rubix:45036121
EAN:3660338487651
brand logo
Technical specifications
Taper bush1008
Materialcast iron gg25
See all Specifications
Documents

Product details : MECALINE 1008T 5/8 1008-5/8 TAPER BUSH


Removable hubs - DIN 6885 - Inch bores

Technical specifications


Attributes
Taper bush1008
Materialcast iron gg25
Keyway width4.762 mm
Torque setting5.6 N.m
Bushing length22.3 mm
Drill hole diameter (inches)5/8 ''
Weight100 g
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
  • In stock: Next day delivery