PARKER PRESS-GAUGE-SWIV- MAVE08LRCF


In-Line Diagnostic Fittings and Adapters

References
parker hannifin:MAVE08LRCF
rubix:155A5086
brand logo
brand logo
Technical specifications
Materialgalvanized steel
Typelight series
Threading diameter (inch)g 1/4 ''
See all Specifications

Product details : PARKER PRESS-GAUGE-SWIV- MAVE08LRCF


Parker's in-line diagnostic tees are designed around the two most common hydraulic tube and hose interfaces: o-ring face seal (ORFS), Seal-Lok, and 37° flare JIC, Triple-Lok®. Developed to work in conjunction with electronic diagnostic products available from Parker's Quick Coupling Division and other mechanical pressure and temperature sensing equipment, this product line is designed to be installed to a hose assembly or tube line without displacing the port adapter.

Markets:
• Construction
• Mobile
• Agriculture
• Material Handling
• Machine Tool
• Oil & Gas
• MRO

Features/Benefits:
• ORFS and 37° flare swivel feature offers unlimited positioning without displacing port adapter.
• Enlarged and lengthened body hex ensures diagnostic port offers full thread engagement and pressure capability.
• Diagnostic tee product line includes: Diagnostic Test Point (EMA3 and PD Series), conversion adapter, and pressure gauge adapters.
• Available in steel in sizes ¼” through 1 ½” or 6mm through 38mm with working pressures up to 10,000 psi.

Applications:
• In-line pressure and temperature measurements
• In-line oil sampling
• In field diagnostic without removal of port adapters
Body Material: Steel
Connection 1 Style: Male 24° Metric Flareless Swivel
Connection 1 Tube O.d. (mm): 8L
Connection 2 Style: Female BSPP with Sealing Washer
Connection 2 Thread Size (inch): 1/4-19
Connection Type: BSPP Pressure Gauge Adapter
Division: Tube Fittings Division
Maximum Dynamic Pressure: 4600
Maximum Static Pressure: 4600
O-ring Material: NBR

Technical specifications


Attributes
Materialgalvanized steel
Typelight series
Threading diameter (inch)g 1/4 ''
Exterior tube diameter8 mm
Show UNSPSC/ECL@SS
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
  • Usually arrives within 14 working days