NORGREN V61B411A-A313J 3/2 NC SOL/SOL VALVE
In-line electropneumatic directional valve
See technical informationReferences
IMI Norgren:V61B411A-A313J
Rubix:111A6554


Technical specifications
| Type | norgren v61b411a-a313j 3/2 nc sol/sol valve |
|---|---|
| Number of Ports | 3 |
Product details : NORGREN V61B411A-A313J 3/2 NC SOL/SOL VALVE
3/2-way valve Nc G1/4 24 V DC
3/2-directional valve-NC G1/4 24VDC
Technical specifications
Attributes
| Type | norgren v61b411a-a313j 3/2 nc sol/sol valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1300 l/min |
| Material | aluminium |
| Pressure range | 1,5 ... 10 bar |
| Port size | 1/4 |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 138.06 excl. VAT
/ Each
£ 165.67 incl. VAT
- Usually arrives within 14 working days