References
Festo:MOCH-3-1/8
Rubix:108A1165
Manufacturer :2211
EAN:4052568110161

Documents
Product details : FESTO 2211 SOLENOID VALVE MOCH-3-1/8
Solenoid valve MOCH-3-1/8 With manual override. Valve function=3/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=70 l/min, Operating pressure=0 - 7 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x55x37 mm |
|---|---|
| Logistic Weight | 187 g |
| Type | solenoid valve additional program |
| Number of Ports | 3 |
| Volume flow rate | 70 l/min |
Show UNSPSC/ECL@SS
£ 126.68 excl. VAT
/ Each
£ 152.02 incl. VAT
- Delivery usually within ( 11 ) days