PARKER HYDRAULIC VALVE 9F800S


In-line Flow Control Valve – F Series

References
parker hannifin:9F800S
rubix:157A0280
brand logo
brand logo
Technical specifications
TypeIn-Line Flow Control Valve
Type of couplingBSPP

Product details : PARKER HYDRAULIC VALVE 9F800S


Parker’s F Series in-line flow control valves have either fine or standard metering needles for flow control and a fully guided poppet for free flow in reverse direction. Our superior, fully guided poppet design eliminates wobble and erratic travel that can commonly occur with less durable ball check type construction. The standard soft seat poppet on these check valves provide near zero leakage and come standard in sizes up to 1/2”. Options include oil and air metering valves for hydraulic and pneumatic application.



Markets:

• Factory Automation

• Machine Tools

• Marine

• Material Handling

• Mining

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Molding

• Oil &Gas

• Power Generation

• Vehicle Assembly Facilities



Features/Benefits:

• Port options include ISO 6149, NPT, BSPP, BSPT and SAE

• Material offerings are brass, steel and stainless steel

• Tamperproof option available

• The exclusive “Colorflow” color-band provide an accurate visual indication of setting

• Set screw locks the valve on a desired setting



Applications:

• Suitable for general hydraulic applications

Actuation Type: Manual
Body Material: Steel
Brand: Colorflow
Configuration: Inline
Configuration: InLine
Connection Size: 1/2
Connection Type: Female to Female
Connection Type: BSPP
Cracking Pressure (psi): 5
Division: Hydraulic Valve Systems Division
Flow Rate: n/a
Function: Flow Control
Knob Option: Standard
Maximum Flow Rate: 15, 57
Maximum Flow Rate: 15
Maximum Operating Pressure: 5000
Maximum Operating Pressure (psi): 5000
Maximum Operating Temperature: 250, 121
Maximum Operating Temperature: +250
Media: Oil
Minimum Operating Temperature: -40
Needle: Standard
Poppet Style: Metal
Seal Material: Nitrile

Technical specifications


Attributes
TypeIn-Line Flow Control Valve
Type of couplingBSPP
Show UNSPSC/ECL@SS
£ 114.13 excl. VAT
/ Each
£ 136.96 incl. VAT
  • Usually arrives within 14 working days