LEGRIS 4892 13 13 STAINLESS STEEL SINGLE NON RETURN VALVE 1/4


Stainless Steel Non-Return Valves

References
parker legris:4892 13 13
rubix:260A8078
ean:0820099300412
Valve Female Male BSP Parallel 4892
brand logo

Product details : LEGRIS 4892 13 13 STAINLESS STEEL SINGLE NON RETURN VALVE 1/4


Stainless steel non-return valves are ideally suited to harsh environments and for conveying many industrial fluids. These products allow fluids to flow in one direction and prevent them from flowing in the other.

Features/Benefit:

- Demanding Environments

• Robust design
• Suitable for use with many chemicals or in corrosive environments
• Compatible with many fluids

- Compact & Versatile

• Reduced dimensions
• Smooth external surfaces contribute to equipment cleanliness
• Flow direction symbol protects against incorrect installation
• Hexagonal body to facilitate installation

Markets:

• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities

Applications:

• Pneumatic Circuits Protection
• Suitable for Industrial Fluids in Harsh Environment

Technologies:

• Non-return valve
• Check valve
• Function fitting
• FKM seal

Technical Characteristics:

• Fluids: Many fluids
• Materials: 316L stainless steel, 302 stainless steel, FKM, silicone-free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C to +180°C
• Cracking pressure: 0.25 bar

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)

Product Types:

• Non-Return Valve, Female BSPP Thread
• Non-Return Valve, Supply, Male BSPP Thread/Exhaust, Female BSPP Thread
• Non-Return Valve, Supply, Female BSPP Thread/Exhaust, Male BSPP Thread
• Non-Return Valve, Female NPT Thread
Application: Pneumatics, Machine Tools, Food Process, Printing, Chemical, Textile, Automotive Process
Body Material: Stainless Steel 316L
Brand: Parker, Legris
Configuration: Port To Port
Connection 1 Size: G 1/4
Connection 1 Size: G 1/4 (Thread)
Connection 1 Type: Male BSPP
Connection 2 Size: G 1/4
Connection 2 Size: G 1/4 (Thread)
Connection 2 Type: Female BSPP
Cracking Pressure: 0.25
Diameter Nominal (dn): 58
Division: Low Pressure Connectors Europe Division
Flow Direction: Exhaust Version
For Fluid Type: Corrosive
Hex Size: 17
Industry: Industrial Manufacturing Equipment, Industrial Processing
Length: 58
Length: 58 MM
Maximum Flow Rate: 19.91
Maximum Operating Pressure: 40
Maximum Operating Temperature: 180
Minimum Operating Pressure: 0.5
Minimum Operating Temperature: -20
Product Type: Stainless Steel Non-Return Valves
Quantity Per Box: 2
Seal Material: FKM
Shape: Non-Return Valve Female Supply / Male Exhaust
Technology: Fluid & Gas Handling
Weight: 0.082

Technical specifications


Attributes
Logistic Weight81 g
Package weight175 g
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 99.82 excl. VAT
/ Each
£ 119.78 incl. VAT
  • Usually arrives within 14 working days